Zoro Homepage

3397007296 Oe Style Windshield Wiper Blade Set

  • Mfr # 3397007296

  • Zoro # G104301932


product price: $32.99
/ea

Key Features

Type
Beam
Material
Steel (Frame); Natural Rubber with Graphite (Blade)
Frame Color
Black
Blade 2 Length
20 in
Blade 1 Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3397007296
Zoro #
G104301932
UPC #
404702421699
Country of Origin
Belgium

Dimensions

Blade 2 Length
20 in
Blade 1 Length
24 in

Details

Type
Beam
Material
Steel (Frame); Natural Rubber with Graphite (Blade)
Frame Color
Black
Wiper Blade Design
All-Season
Refillable
No
Winter Blade
No
Number of Wiping Edges
1
Sensor Type
Non-Heated

Description

Bosch windshield wiper blade set's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper blade set's for virtually every automobile on the road today. Bosch windshield wiper blade set's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.