Zoro Homepage

3/4" Thin Wall Impact Hole Saw, Pk5

  • Mfr # HTW34

  • Zoro # G3250445


product price: $17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Tooth Material
Bi-Metal
Arbor Design
Included
Shank Size
1/4" Hex
Teeth per Inch
8
Saw Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTW34
Zoro #
G3250445
UPC #
346397574
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4" Hex
Saw Dia.
3/4"

Details

Tooth Material
Bi-Metal
Arbor Design
Included
Teeth per Inch
8
Impact Rated
Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.