Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSBS1009B
Zoro #
G3576539
UPC #
090991522513
Country of Origin
China
Dimensions
Bit Dia.
3/4"
Drill Bit Size
3/4 in
Shank Size
1/4 in
Overall Length
4 in
Details
Drill Style
Spade
Item
Wood Drilling Bit Set
Drill Bit Material
Carbon Steel
Material
High Carbon steel
Number of Pieces
50
Includes
Threaded Tip
For Use With
Drill Drivers
Description
Set, Wood Drilling Bit, Spade, Drill Bit Material Carbon Steel, Drill Bit Size 3/4 in, Shank Size 1/4 in, Overall Length 4 in, For Use With Drill Drivers, Number of Pieces 50, Includes Threaded Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.