Zoro Homepage

3/8" Drive Deep Well Socket Set, 8 pcs

  • Mfr # 27285

  • Zoro # G0912390


product price: $36.65
/ea

Key Features

Drive Size
3/8"
Number of Pieces
8
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Tether Style
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27285
Zoro #
G0912390
UPC #
346423167
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Deep Well Socket Set
Number of Pieces
8
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Tether Style
Tether Capable
Product Type
27285 8pc 3/8 Deep Well Socket Set

Description

27285 8pc 3/8 Deep Well Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.