Zoro Homepage

3/8In Black Oxide SP 6In Long Carded

  • Mfr # BL2651

  • Zoro # G3134455


product price: $11.85
/ea
Sold in multiples of 5 for $59.25

Key Features

Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2651
Zoro #
G3134455
UPC #
346331745
Country of Origin
China

Dimensions

Drill Bit Size
3/8 In.
Overall Length
6 inches

Details

Item
3/8In Black Oxide SP 6In Long Carded,PK5
Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Standards
Not Rated

Description

3/8In Black Oxide SP 6In Long Carded,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.