Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8In X 5/16In ShBrad PtDrill Bit

  • Mfr # B14605

  • Zoro # G3576240


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Bit Dia.
3/8"
Overall Length
5 3/16 in
Shank Size
5/16 in
Drill Style
Brad Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B14605
Zoro #
G3576240
UPC #
346353839
Country of Origin
United States

Dimensions

Bit Dia.
3/8"
Overall Length
5 3/16 in
Shank Size
5/16 in

Details

Drill Style
Brad Point
Item
Wood Drilling Bit

Description

Wood Drilling Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.