Zoro Homepage

3In, 12TPI, HCS Shank Jigsaw Blade, PK3

  • Mfr # T119BO3

  • Zoro # G3579969


product price: $5.35
/pk 3, $1.78/ea

Key Features

Material
High Carbon Steel
Length
9/32"
Shank Type
T Shank
Teeth per Inch
12
Primary Saw Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T119BO3
Zoro #
G3579969
UPC #
000346305289
Country of Origin
Switzerland

Dimensions

Length
9/32"
Blade Length
3 1/4 in
Blade Thickness
0.04 in
Overall Thickness
0.04 in
Overall Length
3 1/4 in

Details

Item
Jigsaw Blade
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
12
Primary Saw Application
Wood
Application
Metalworking
Number of Pieces
1
Primary Material Application
Wood
Materials Cut
Wood
Tip Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Blade Shank Type
T Shank
Metal Cutting Type
Solid Stock
Blade Material
High Speed Steel
For Workpiece Material
Wood

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 12, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Wood, Tip Material Bi-Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.