3In 24TPI Bi-Metal Jigsaw Blade, PK100
Mfr # T118AF100
Zoro # G0778386
product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Length
2"
Shank Type
T Shank
Teeth per Inch
17/24
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T118AF100
Zoro #
G0778386
UPC #
000346261363
Country of Origin
Switzerland
Dimensions
Length
2"
Blade Thickness
0.04 in
Blade Width
5/16 in
Blade Length
3 5/8 in
Overall Width
5/16 in
Overall Thickness
0.04 in
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
17/24
Application
Metalworking
Primary Saw Application
Metal
Number of Pieces
1
Tip Material
Bi-Metal
Primary Material Application
General Metal
Blade Shank Type
T Shank
Cutting Edge Style
Flexible for Curved Cuts
Metal Cutting Type
Thin Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Blade Material
High Carbon Steel
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.