Zoro Homepage

3In 24TPI HSS Shank Jigsaw Blade, PK100

  • Mfr # T118A100

  • Zoro # G0606737


product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns

Key Features

Material
High Carbon Steel
Length
2"
Shank Type
T Shank
Teeth per Inch
17/24
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T118A100
Zoro #
G0606737
UPC #
000346261370
Country of Origin
Switzerland

Dimensions

Length
2"
Blade Thickness
0.04 in
Blade Width
5/16 in
Blade Length
3 5/8 in
Overall Width
5/16 in
Overall Length
3 5/8 in
Overall Thickness
0.04 in

Details

Item
Jigsaw Blade
Material
High Carbon Steel
Shank Type
T Shank
Teeth per Inch
17/24
Primary Saw Application
Metal
Application
Metalworking
Number of Pieces
1
Metal Cutting Type
Thin Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
General Metal
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
T Shank
Tip Material
Bi-Metal
Blade Material
High Carbon Steel
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.