3In20TPIBIMT-ShkLaminateFlooring, PK5
Mfr # T101AOF
Zoro # G0778340
product price: $14.99
/pk 5, $3.00/eaSold in multiples of 5 for $74.95
Key Features
Material
Bi-Metal
Length
17/64"
Shank Type
T Shank
Teeth per Inch
20
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T101AOF
Zoro #
G0778340
UPC #
000346360905
Country of Origin
Switzerland
Dimensions
Length
17/64"
Blade Width
3/16 in
Blade Thickness
0.05 in
Blade Length
3 1/4 in
Overall Thickness
0.05 in
Overall Length
3 1/4 in
Overall Width
3/16 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
20
Primary Saw Application
Specialty
Application
Number of Pieces
1
Tip Material
Bi-Metal
Primary Material Application
Laminates
Cutting Edge Style
Flexible for Curved Cuts
Blade Shank Type
T Shank
Materials Cut
Laminates
Metal Cutting Type
Solid Stock
Blade Material
High Carbon Steel
For Workpiece Material
Laminates
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Laminates, Teeth per Inch 20, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.