3Inx18InSandingBelt, Red, 60Grit, PK5, 3" W, 18" L, 60 Grit, Red
Mfr # SB3R060
Zoro # G3587221
product price: $6.19
/eaSold in multiples of 5 for $30.95
Key Features
Width
3"
Length
18"
Grit
60
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB3R060
Zoro #
G3587221
UPC #
346338713
Country of Origin
Switzerland
Dimensions
Width
3"
Length
18"
Details
Item
3Inx18InSandingBelt,Red,60Grit,,PK5
Grit
60
Color
Red
Description
3Inx18InSandingBelt,Red,60Grit,,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.