3Inx21InSandingBelt, Red, 80Grit, PK5, 3" W, 21" L, 80 Grit, Red
Mfr # SB4R080
Zoro # G3587291
product price: $6.75
/eaSold in multiples of 5 for $33.75
Key Features
Width
3"
Length
21"
Grit
80
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB4R080
Zoro #
G3587291
UPC #
346338843
Country of Origin
Switzerland
Dimensions
Width
3"
Length
21"
Details
Item
3Inx21InSandingBelt,Red,80Grit,,PK5
Grit
80
Color
Red
Description
3Inx21InSandingBelt,Red,80Grit,,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.