Zoro Homepage

3PC 712 Auger Set

  • Mfr # NKST5003

  • Zoro # G607973278


product price: $60.65
/ea

Key Features

Overall Length
7-1/2 In.
Drill Bit Size
1 inch; 3/4 inches; 5/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKST5003
Zoro #
G607973278
UPC #
000346460292
Country of Origin
China

Dimensions

Overall Length
7-1/2 In.
Drill Bit Size
1 inch; 3/4 inches; 5/8 inches

Description

Daredevil, 3 Piece, 712, Auger Bit Set, Set Consists Of 58 x 712, 34 x 712, 1 x 712 Auger Bits, Easy In Wood, Tough On Nails, Dual Cutting Edges Deliver Easier Nail Cutting Balanced Drilling, Open Faced Flute Offers Improved Chip Removal, Reinforced Tip Withstands Repeated Nail Hits, Reamer Edge Provides Improved Entry Exit Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.