Zoro Homepage

4-1/2" 120V 8.5 Amp Angle Grinder

  • Mfr # GWS9-45

  • Zoro # G3308177


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
8
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS9-45
Zoro #
G3308177
UPC #
000346479959
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
10 1/2 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Overall Length
10 1/2 in
Wheel Diameter
4 1/2 in

Description

The BOSCH - GWS9-45 is an Angle Grinder from the GWS9 series, designed to assist in various cutting, grinding, polishing, and surface preparation tasks on materials such as metal, masonry, and concrete. This corded tool, fitted with an 8 foot power cord, accommodates a range of work environments. It is powered by an 8.5 A motor, with a single speed setting. Its speed range extends to a maximum and minimum of 11,000 RPM, intended for operational performance where conditions allow. It comes with additional accessories including one abrasive wheel, an auxiliary handle, a flange kit, a spanner wrench, and a wheel guard.

Key Features:

  • Burst-protection adjustable guard, intended as a safety feature.
  • Direct-Motor Cooling, designed for enhanced workload management.
  • Directed air flow feature, intended to prevent early wear and tear by diverting dust from vital components.
  • Carbon brushes, intended for consistent motor output.
  • A tool length of 10 1/2 inches and an overall length of 10 1/2 inches.
  • Features a single switching style with a slide-type actuator for smooth operation.
  • Spindle thread size of 5/8 in-11, indicative of the interface used to attach wheels, discs, guards, and accessories.
  • The grinder has a weight of 4 lb, which may suit multiple applications.
  • Lock-on switch, intended to provide the option for continuous operation without the need for the user to hold the trigger constantly.
  • Rated input or operating voltage of 120 volts, which is intended for use with standard electrical outlets.
  • The grinder's maximum wheel diameter is 4 1/2 inches, suitable for standard cutting and grinding activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.