Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max

  • Mfr # HC5072

  • Zoro # G0334988


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
29 in
Drill Bit Size
1-1/4 in
Flute Length
24 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC5072
Zoro #
G0334988
UPC #
000346404517
Country of Origin
Germany

Dimensions

Overall Length
29 in
Drill Bit Size
1-1/4 in
Flute Length
24 in
Shank Diameter
23/32 in
Maximum Drilling Depth
24 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Number of Pieces
1
Percussion Rated
No
Number of Cutter Heads
4
Sub Brand
Speed-X
Primary Material Application
Concrete
Decimal Equivalent
1.25
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer

Description

Rotary Hammer Drill, SDS Max, 1 1/4 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.