Zoro Homepage

4-Cutter Hammer Drill Bit 1-1/4" x 36"L, Spline

  • Mfr # HC4073

  • Zoro # G0603316


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Spline
Overall Length
36 in
Drill Bit Size
1-1/4 in
Flute Length
31 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4073
Zoro #
G0603316
UPC #
000346207729
Country of Origin
Germany

Dimensions

Overall Length
36 in
Drill Bit Size
1-1/4 in
Flute Length
31 in
Shank Diameter
3/4 in
Maximum Drilling Depth
31 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Number of Cutter Heads
4
Number of Pieces
1
Percussion Rated
No
Sub Brand
Speed-X
Decimal Equivalent
1.25
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer

Description

Rotary Hammer Drill, Spline, 1 1/4 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.