Zoro Homepage

4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK

  • Mfr # HCFC2040B25

  • Zoro # G4932785


product price: $97.15
/pk 25, $3.89/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2040B25
Zoro #
G4932785
UPC #
000346390421
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Shank Diameter
13/32 in
Maximum Drilling Depth
2 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Percussion Rated
No
Number of Pieces
1
Impact Rated
No
Number of Cutter Heads
2
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.25
Sub Brand
Bulldog(TM) Xtreme

Description

Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.