Zoro Homepage

4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex, PK25

  • Mfr # HCBG01B25T

  • Zoro # G7197671


product price: $69.37
/pk 25, $2.77/ea

Key Features

Shank Type - Machining
Hex
Overall Length
3 in
Drill Bit Size
1/8 in
Flute Length
2 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG01B25T
Zoro #
G7197671
UPC #
000346313796
Country of Origin
China

Dimensions

Overall Length
3 in
Drill Bit Size
1/8 in
Flute Length
2 in
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
Includes
(25) Hammer Drill Bits
Percussion Rated
Yes
Number of Pieces
25
Number of Cutter Heads
2
Measurement System
Fractional Inch
For Tool Type
Hammer Drill
Decimal Equivalent
0.125
Primary Material Application
Block, Brick, Masonry

Description

Round Hammer Drill, Hex, 1/8 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.