Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus

  • Mfr # HCFC2011

  • Zoro # G4932733


product price: $5.75
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2011
Zoro #
G4932733
UPC #
000346390230
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Impact Rated
No
Percussion Rated
No
Number of Cutter Heads
2
Number of Pieces
1
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Sub Brand
Bulldog(TM) Xtreme
Decimal Equivalent
0.1875
Measurement System
Fractional Inch

Description

Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Head, 6 1/2 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.