Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK

  • Mfr # HCBG0410T

  • Zoro # G5130422


product price: $29.97
/pk 10, $3.00/ea

Key Features

Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG0410T
Zoro #
G5130422
UPC #
000346448580
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Impact Rated
Yes
Includes
(10) Hammer Drill Bits
Number of Pieces
10
Number of Cutter Heads
2
For Tool Type
Hammer Drill
Measurement System
Fractional Inch
Primary Material Application
Block, Brick, Masonry
Decimal Equivalent
0.1875
Sub Brand
BlueGranite Turbo(TM)

Description

Round Hammer Drill, Hex, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.