Zoro Homepage

4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 5PK

  • Mfr # HCBG0405T

  • Zoro # G5131917


product price: $16.57
/pk 5, $3.31/ea

Key Features

Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG0405T
Zoro #
G5131917
UPC #
000346313710
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/16 in
Flute Length
4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Cutter Heads
2
Number of Pieces
5
Includes
(5) Hammer Drill Bits
Impact Rated
Yes
Primary Material Application
Block, Brick, Masonry
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
For Tool Type
Hammer Drill
Sub Brand
BlueGranite Turbo(TM)

Description

Round Hammer Drill, Hex, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.