Zoro Homepage

4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK

  • Mfr # HCFC2064B25

  • Zoro # G4932846


product price: $209.99
/pk 25, $8.40/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2064B25
Zoro #
G4932846
UPC #
000346390483
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Cutter Heads
2
Percussion Rated
No
Number of Pieces
1
Impact Rated
No
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Decimal Equivalent
0.375
Measurement System
Fractional Inch
Sub Brand
Bulldog(TM) Xtreme

Description

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Head, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.