Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus

  • Mfr # HCFC2000

  • Zoro # G4103517


product price: $11.19
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
4 in
Drill Bit Size
5/32 in
Flute Length
2 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCFC2000
Zoro #
G4103517
UPC #
000346466430
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
5/32 in
Flute Length
2 in
Shank Diameter
13/32 in
Maximum Drilling Depth
2 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Pieces
1
Number of Cutter Heads
2
Percussion Rated
No
Impact Rated
No
Sub Brand
Bulldog(TM) Xtreme
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Decimal Equivalent
0.1563
Measurement System
Fractional Inch

Description

Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.