Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline

  • Mfr # HC4023

  • Zoro # G5753609


product price: $73.99
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
29 in
Drill Bit Size
5/8 in
Flute Length
24 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4023
Zoro #
G5753609
UPC #
000346207545
Country of Origin
Germany

Dimensions

Overall Length
29 in
Drill Bit Size
5/8 in
Flute Length
24 in
Shank Diameter
3/4 in
Maximum Drilling Depth
24 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Number of Cutter Heads
4
Percussion Rated
No
Number of Pieces
1
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Sub Brand
Speed-X
Decimal Equivalent
0.625

Description

Rotary Hammer Drill, Spline, 5/8 in, Carbide, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.