Zoro Homepage

4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus

  • Mfr # HCFC2244

  • Zoro # G4932873


product price: $57.99
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
10 in
Drill Bit Size
7/8 in
Flute Length
8 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2244
Zoro #
G4932873
UPC #
000346280753
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
7/8 in
Flute Length
8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
8 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Cutter Heads
4
Impact Rated
No
Percussion Rated
No
Number of Pieces
1
Sub Brand
Bulldog(TM) Xtreme
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Decimal Equivalent
0.875

Description

Rotary Hammer Drill, SDS Plus, 7/8 in, Carbide Head, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.