Zoro Homepage

4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK

  • Mfr # HCBG501T

  • Zoro # G5131804


product price: $24.95
/pk 5, $4.99/ea

Key Features

Number of Pieces
5
Cutting Direction
Right Hand
Includes
(1) 1/4" x 4" x 6", (1) 3/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5/16" x 4" x 6", (1) 5/32" x 2" x 3"
Drilling Length
2", 4", 4", 4", 4"
Number of Cutter Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG501T
Zoro #
G5131804
UPC #
000346337174
Country of Origin
China

Dimensions

Drilling Length
2", 4", 4", 4", 4"
Overall Length
6 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Drill Bit Size
5/32 in to 3/8 in
Flute Length
4 in
Shank Diameter
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Shank Hex Size
1/4 in
Smallest Drill Bit Size
5/32 in
Largest Drill Bit Size
3/8 in
Diameter
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in

Details

Item
Hex Shank Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Includes
(1) 1/4" x 4" x 6", (1) 3/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 5/16" x 4" x 6", (1) 5/32" x 2" x 3"
Number of Cutter Heads
2
Shank Shape
Hex
Impact Rated
Yes
Percussion Rated
Yes
Primary Material Application
Block, Brick, Masonry
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Shank Type - Machining
Hex
Decimal Equivalent
0.1562, 0.1875, 0.25, 0.3125, 0.375
Drill Bit Case Type
Pouch
For Tool Type
Hammer Drill
Number of Drill Bits
5
Number of pieces
5

Description

Hex Shank Drill Bit Set, Hex, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Hex Size 1/4 in, Shank Diameter 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.