4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus
Mfr # DXS2114
Zoro # G3957086
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11/16 in
Overall Length
18 in
Core Diameter
11/16 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2114
Zoro #
G3957086
UPC #
000346469509
Country of Origin
Germany
Dimensions
Drill Bit Size
11/16 in
Overall Length
18 in
Core Diameter
11/16 in
Maximum Drilling Depth
12 1/2 in
Drilling Length
12 in
Shank Size
25/64 in
Shank Diameter
13/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
4
Percussion Rated
No
For Use With - Drills
Rotary Hammer
Number of Pieces
1
Impact Rated
No
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Sub Brand
Speed Clean
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.6875
Description
Hollow Core Bit, SDS Plus, 11/16 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 12 1/2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.