4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus
Mfr # DXS2124
Zoro # G3957077
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/4 in
Core Diameter
3/4 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2124
Zoro #
G3957077
UPC #
000346469516
Country of Origin
Germany
Dimensions
Drill Bit Size
3/4 in
Overall Length
18 in
Core Diameter
3/4 in
Maximum Drilling Depth
12 1/2 in
Shank Size
25/64 in
Drilling Length
12 in
Shank Diameter
13/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
4
For Use With - Drills
Rotary Hammer
Impact Rated
No
Percussion Rated
No
Number of pieces
1
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Sub Brand
Speed Clean
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Number of Pieces
1
Description
Hollow Core Bit, SDS Plus, 3/4 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 12 1/2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.