4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max
Mfr # DXS5034
Zoro # G3957068
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/4 in
Core Diameter
3/4 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS5034
Zoro #
G3957068
UPC #
000346469523
Country of Origin
Germany
Dimensions
Drill Bit Size
3/4 in
Overall Length
21 in
Core Diameter
3/4 in
Maximum Drilling Depth
12 1/2 in
Drilling Length
12 in
Shank Size
45/64"
Shank Diameter
23/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Percussion Rated
No
Impact Rated
No
Number of Cutter Heads
4
Number of Pieces
1
For Use With - Drills
Rotary Hammer
Sub Brand
Speed Clean
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.75
Description
Hollow Core Bit, SDS Max, 3/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 12 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.