Zoro Homepage

4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus

  • Mfr # DXS2104

  • Zoro # G3957095


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/8 in
Core Diameter
5/8 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2104
Zoro #
G3957095
UPC #
000346469493
Country of Origin
Germany

Dimensions

Drill Bit Size
5/8 in
Overall Length
15 in
Core Diameter
5/8 in
Maximum Drilling Depth
10 in
Shank Size
25/64 in
Drilling Length
10 in
Shank Diameter
13/32 in

Details

Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Percussion Rated
No
Impact Rated
No
Number of Cutter Heads
4
For Use With - Drills
Rotary Hammer
Number of Pieces
1
Sub Brand
Speed Clean
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.625

Description

Hollow Core Bit, SDS Plus, 5/8 in, Carbide, 15 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.