Zoro Homepage

44 pc. Screwdriver Bit Set

  • Mfr # SDMS44

  • Zoro # G3369517


product price: $32.59
/ea

Key Features

Shank Size
1/4 in
Overall Length
2 in, 3 1/2 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMS44
Zoro #
G3369517
UPC #
000346493122
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
2 in, 3 1/2 in
Bit Length
2 in, 3 1/2 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
44
Includes
2 in Power Bits: Phillips(R) #1, (2) Phillips(R) #2, Phillips(R) #3, Square #3, Torx(R) #15, Torx(R) #30, Torx(R) #40, 3 1/2 in Power Bits: Phillips(R) #2, Square #2, Insert Bits: (2) Phillips(R) #1, (5) Phillips(R) #2, Phillips(R) #2 Reduced, (2) Phillips(R) #3, (2) Combo Bit P2R2, (2) Square #1, (2) Square #2, (2) Square #3, (2) Torx(R) #15, Torx(R) #20, (2) Torx(R) #25, (2) Torx(R) #30, (2) Torx(R) #40, Standard Bit Holder
Fastening Tool Material
Steel
Application - Tools
Impact
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
44
Product Type
Driver Bit Set
For Tool Type
Impact

Description

The Bosch SDMS44 44 pc. Screwdriver Bit Set is a versatile screwdriver bit set that will help you accomplish all your tasks with ease. This screwdriver bit set comes in a sturdy steel case, which provides easy storage and transport of the bits. It features a hex shank size of 1/4 in., so it can be used on various fastening tools. The steel fastening tool material ensures high durability and long life for this kit. These screwdriver bits are impact rated, so they can withstand repeated impacts from an impact driver or hammer drill without wearing out or chipping away. If you want to have a great screwdriver bit set at hand, Bosch's SDMS44 44 pc. Screwdriver Bit Set is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.