Zoro Homepage

4.5" Right Angle Attachment

  • Mfr # RHA-50

  • Zoro # G9469442


product price: $559.01
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
4 1/2 in
For Use With
11255VSR. RH228VC, 11536-C and 11536VSR, Mfr. No. 11253VSR, RH328VC, RHH181-01
Application
Angled Drilling
Includes
Right Angle Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHA-50
Zoro #
G9469442
UPC #
000346462630
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Overall Length (In.)
4 1/2 in
Length (In.)
4 1/2 in
For Drill Bit Size
SDS Plus
Overall Width
2 1/2 in

Details

Item
Right-Angle Attachment
Impact Rated
No
For Use With
11255VSR. RH228VC, 11536-C and 11536VSR, Mfr. No. 11253VSR, RH328VC, RHH181-01
Application
Angled Drilling
Includes
Right Angle Attachment
Type
Attachment
For Tool Type
SDS Plus Hammer Drills
Shank Type - Machining
SDS Plus
Material
Plastic
Product Type
Right-Angle Attachment
Chuck Style
SDS-Plus
Compatible with Manufacturer Part Number
11253VSR, 11255VSR, 11536C, 11536VSR, GBH18V-26, GBH18V-26D, GBH2-26, GBH2-28L, RH228VC, RH328VC, RH328VC-36
Compatible Grainger Part Number
2LDB3, 30RW39, 38C956, 44H755, 49AX82, 4WLJ2, 4WLJ3

Description

Right-Angle Attachment, Product Type Right-Angle Attachment, Chuck Style SDS-Plus, Overall Width 2 1/2 in, Overall Length 4 1/2 in, Compatible with Manufacturer Part Number 11253VSR, 11255VSR, 11536C, 11536VSR, GBH18V-26, GBH18V-26D, GBH2-26, GBH2-28L, RH228VC, RH328VC, RH328VC-36, Material Plastic, Compatible with Grainger Part Number 2LDB3, 30RW39, 38C956, 44H755, 49AX82, 4WLJ2, 4WLJ3, Includes Right Angle Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.