Shop BOSCH
See all product information
Create Account
47 Wire Drill BitsBulkJobber Length, 2L, 47, 00785Shank, BLK Oxide, PK12
- Mfr # BL4047
- Zoro # G406373415
product price:Â
$
16.59
/pk of 12, $1.38/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 inches
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#47
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL4047
- Zoro #
- G406373415
- UPC #
- 346329391
- Country of Origin
- China
Dimensions
- Overall Length
- 2 inches
- Drill Bit Size
- #47
Details
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
Description
BOSCH® BL4047 #47 WIRE DRILL BITS(BULK)-JOBBER LENGTH, 2"L, 47#, 0.0785" SHANK DIA, BLK OXIDE FEATURES:
- SPEED HELIX DESIGN FOR THREE TIMES FASTER DRILLING THAN STANDARD BITS LAST 50% LONGER THAN HIGH-SPEED STEEL EASIER DRILLING, REDUCED HEAT AND EXTENDED DRILL BIT LIFE AVAILABLE IN JOBBER LENGTH, STUBBY LENGTH, EXTENDED LENGTH (AIRCRAFT), 1/2 IN. REDUCED SHANK (SILVER AND DEMING) FOR USE IN STEEL, COPPER, ALUMINUM, BRASS, OAK, MAPLE, MDF, PINE, PVC, POLYCARBONATE, ACRYLIC, ABS, NYLON AND COMPOSITE MATERIALS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.