Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48"L x 28"W Steel Table Saw Stand

  • Mfr # TS2100

  • Zoro # G1807578


product price: $259.00
/ea
Free Shipping & Returns

Key Features

For Use With
Bosch(R) 4000, 4100, GTA1031 and GTS1041A Table Saws, DeWalt(R) DW744, Craftsman(R) 21830, Makita(R) 2703, Hitachi(R) C10RA2, Ridgid(R) TS2400LS Table Saws
Length
48 in
Width
28 in
Features
8 in Wheels with Treaded, Easy Setup, GravityRise Stand, Hitachi(R) and More, Makita(R), Mounting Holes for Competitor Saws from DeWalt(R), Solid nonpneumatic Tires
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2100
Zoro #
G1807578
UPC #
000346463866
Country of Origin
Taiwan, Province of China

Dimensions

Length
48 in
Width
28 in
Height
22 in
Overall Length
48 in
Overall Width
28 in
Overall Height
22 in

Details

Item
Table Saw Stand
For Use With
Bosch(R) 4000, 4100, GTA1031 and GTS1041A Table Saws, DeWalt(R) DW744, Craftsman(R) 21830, Makita(R) 2703, Hitachi(R) C10RA2, Ridgid(R) TS2400LS Table Saws
Features
8 in Wheels with Treaded, Easy Setup, GravityRise Stand, Hitachi(R) and More, Makita(R), Mounting Holes for Competitor Saws from DeWalt(R), Solid nonpneumatic Tires
Material
Steel
Compatible Product Type
Table Saw
Product Type
Table Saw Stand
Compatible Manufacturer Model Number
Bosch 4000, Bosch 4100, Bosch GTA1031, Bosch GTS1041A, Craftsman 21830, DeWalt DW744, Hitachi C10RA2, Makita 2703, Ridgid TS2400LS

Description

Table Saw Stand, 48 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.