Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4In In ProgressorIn HSS Blade, PK5

  • Mfr # T123X

  • Zoro # G3267227


product price: $10.49
/pk 5, $2.10/ea

Key Features

Material
High Speed Steel
Length
4"
Shank Type
T Shank
Teeth per Inch
10/24
Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T123X
Zoro #
G3267227
UPC #
000346303551
Country of Origin
Switzerland

Dimensions

Length
4"
Blade Thickness
0.04 in
Blade Width
5/16 in
Blade Length
4 in
Overall Thickness
0.04 in
Overall Width
5/16 in
Overall Length
4 in

Details

Item
Jigsaw Blade
Material
High Speed Steel
Shank Type
T Shank
Teeth per Inch
10/24
Application
Metal
Number of Cutting Edges
1
For Use With Saw Type
Jig Saws
Primary Saw Application
Metal
Number of Pieces
1
Tip Material
Bi-Metal
Primary Material Application
General Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel
Metal Cutting Type
Thick Metal, Thin Metal
Blade Shank Type
T Shank
Blade Material
High Speed Steel
Compatible Product Type
Jig Saw
For Workpiece Material
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 10/24, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel, Tip Material Bi-Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.