4In Progressor HSS Jigsaw Blade, PK100
Mfr # T123X100
Zoro # G0606761
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Length
4"
Shank Type
T Shank
Teeth per Inch
10/24
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T123X100
Zoro #
G0606761
UPC #
000346305531
Country of Origin
Switzerland
Dimensions
Length
4"
Blade Width
5/16 in
Blade Thickness
0.04 in
Blade Length
4 in
Overall Thickness
0.04 in
Overall Width
5/16 in
Overall Length
4 in
Details
Item
Jigsaw Blade
Material
High Speed Steel
Shank Type
T Shank
Teeth per Inch
10/24
Application
Metalworking
Primary Saw Application
Metal
Number of Pieces
1
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Metal
Tip Material
Bi-Metal
Materials Cut
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel
Metal Cutting Type
Thick Metal, Thin Metal
Blade Shank Type
T Shank
Blade Material
High Speed Steel
For Workpiece Material
Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 10/24, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Non-Ferrous Metals, Plastic, Sheet Metal, Stainless Steel, Tip Material Bi-Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.