5-1/4In In ProgressorIn Bi-Metal, PK5
Mfr # T345XF
Zoro # G0606868
product price: $17.49
/pk 5, $3.50/eaKey Features
Material
Bi-Metal
Length
4-1/4"
Shank Type
T Shank
Teeth per Inch
5/10
Primary Saw Application
Nail Embedded Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T345XF
Zoro #
G0606868
UPC #
000346303544
Country of Origin
Switzerland
Dimensions
Length
4-1/4"
Blade Width
3/8 in
Blade Thickness
0.11 in
Blade Length
5 1/4 in
Overall Width
3/8 in
Overall Thickness
0.11 in
Overall Length
132 mm
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
5/10
Primary Saw Application
Nail Embedded Wood
Number of Pieces
1
Materials Cut
Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Wood
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Bi-Metal
Primary Material Application
Nail-Embedded Wood
Metal Cutting Type
Thin Metal
Blade Material
High Carbon Steel
For Workpiece Material
Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Wood
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Nail-Embedded Wood, Teeth per Inch 5/10, Blade Length 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.11 in, Materials Cut Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Wood, Tip Material Bi-Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.