Zoro Homepage

5-Piece Budd Wheel Impact Socket Set

  • Mfr # 1944

  • Zoro # G601059220


product price: $345.99
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
1944
Zoro #
G601059220
UPC #
731413038266
Country of Origin
United States

Details

Item
Impact Socket

Description

Extra deep design lets you remove both nut and stud with just one socket for use with a 1 square drive impact wrench the metric sizes work on the import truck budd wheels, and the 1-1/2 hex is for american-made trucks with dual rear wheels comes in a convenient blow molded storage case includes: 1945a -1 35mm hex 1946a -1 38mm hex 1947a -1 41mm hex 1948a -1 33mm hex 1949a -1 1-1/2 hex