5/16 in. x 4 in. x 6 in. Bulldog SDS-Plus Rotary Hammer Drill Bit, 5PK

  • Mfr # HC2051B05

  • Zoro # G116037072


product price:  $29.99
/pk 5, $6.00/ea

Key Features

Overall Length
9 in
Drill Bit Size
6 in
Material - Machining
Steel
Depth
2 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC2051B05
Zoro #
G116037072
UPC #
000346279634
Country of Origin
Germany

Dimensions

Overall Length
9 in
Drill Bit Size
6 in
Depth
2 in
Width
11 in
Thickness
5/16 in

Details

Material - Machining
Steel
Standards
SDS

Description

Optimized brazing and hardening process for long life15 percent faster compared to S4LBosch-made carbide tip is tougher and more durable under heavy loadsProprietary Bosch hardening process results in more holes per bitIdeal for anchoring and through-hole applications in concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.