Zoro Homepage

5/32In x 4 1/2 Drill Bit 5 Pack, PK5

  • Mfr # TC2005

  • Zoro # G3578849


product price: $10.19
/pk 5, $2.04/ea
Sold in multiples of 5 for $50.95

Key Features

Overall Length
4.5 inches
Shank Type
Straight
Product Type
5/32In x 4 1/2 Drill Bit 5 Pack,PK5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2005
Zoro #
G3578849
UPC #
346381511
Country of Origin
China

Dimensions

Overall Length
4.5 inches

Details

Item
5/32In x 4 1/2 Drill Bit 5 Pack,PK5
Shank Type
Straight
Product Type
5/32In x 4 1/2 Drill Bit 5 Pack,PK5

Description

5/32In x 4 1/2 Drill Bit 5 Pack,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.