This item is Discontinued.

Bosch Band Saw Blade, 59-1/2 in L, 1/8" W, 15 TPI, 0.012" Thick BS5912-15W

This item is Discontinued.

Bosch

Band Saw Blade, 59-1/2 in L, 1/8" W, 15 TPI, 0.012" Thick (Discontinued)

Mfr # BS5912-15W
Zoro # G3582927
UPC # 000346406535
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS5912-15W
Zoro #
G3582927
UPC #
000346406535
Country of Origin
United States

Dimensions

Length
59-1/2 in
Width
1/8"
Thickness
0.012"

Details

Item
Band Saw Blade
Teeth per Inch
15
Primary Saw Application
Wood

Description

Band Saw Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.