Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" 18V Lithium-Ion Cordless Circular Saw

  • Mfr # CCS180B

  • Zoro # G9039493


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
(1) 6-1/2 In. 18-Tooth Carbide Circular Saw Blade, (1) CCS180 18V 6-1/2 In. Blade Left Circular Saw, Hex Key
Features
Anti-Snag Lower Guard to Reduce Hang-Ups When Making Narrow Cut-Offs, Easy to Read Depth of Cut Gauge, Heavy Duty Aluminum Foot and Upper Guard, Spindle Lock for Fast Blade Changes
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS180B
Zoro #
G9039493
UPC #
000346389562
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Cutting Depth @ 90 Degrees
2"
Tool Length
12 in
Cutting Depth @ 45 Degrees
1-3/4"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(1) 6-1/2 In. 18-Tooth Carbide Circular Saw Blade, (1) CCS180 18V 6-1/2 In. Blade Left Circular Saw, Hex Key
Features
Anti-Snag Lower Guard to Reduce Hang-Ups When Making Narrow Cut-Offs, Easy to Read Depth of Cut Gauge, Heavy Duty Aluminum Foot and Upper Guard, Spindle Lock for Fast Blade Changes
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
6.6 lb
Shoe Material
Polycarbonate
Arbor Hole
5/8"
Battery Included / Bare Tool
Bare Tool
No Load RPM
3900
Battery Included
No
Bevel Adjustment
0 Degrees to 50 Degrees
Corded/Cordless
Cordless
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Series
CORE 18V
Brushless Motor
No
Arbor Shape
Diamond
Drive Type
Direct Drive
Variable Speed
No
Number of Batteries Included
0
Wireless Tool Tracking
No
Max. Blade Speed
3,900 RPM
Cordless Tool Kit Contents
(1) Bare Tool, 6-1/2 In. 18-Tooth Carbide Circular Saw Blade
Charger Included
No
Speed Control
Single
For Workpiece Material
General Purpose
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
50 Degrees
Includes Battery
Tool Only
Battery Type
Li-Ion
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushed
Blade Speed - Maximum
3,900 RPM

Description

Circular Saw, Power Source Cordless, Series CORE 18V, Primary Saw Application Wood, Blade Dia. 6 1/2 in, Max. Blade Speed 3,900 RPM, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Left, Drive Type Direct Drive, Shoe Material Polycarbonate, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 12 in, Tool Weight 6.6 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.