Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 and 9 in Reciprocating Saw Blade Set, BOSCH, 8 PK

  • Mfr # RPW008

  • Zoro # G607045944


product price: $30.39
/pk 8, $3.80/ea

Key Features

Teeth per Inch
5, 5/8, 6/12
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Includes
(2) RDN9V, (2) RP95, (2) RPRAP9, (2) RPRM6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPW008
Zoro #
G607045944
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
6 in, 9 in
Height
1 in
Cut Width
0.03 in, 0.05 in
Blade Length
6 in, 9 in
Overall Length
6 in, 9 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
5, 5/8, 6/12
Material
Bi-Metal
Tip Material
Bi-Metal
Includes
(2) RDN9V, (2) RP95, (2) RPRAP9, (2) RPRM6
For Use With Saw Type
Reciprocating Saws
Application
Wood
Primary Material Application
Wood
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade,Bi-Metal,PK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.