Zoro Homepage

6" Carbide 135 Deg. Jobber Length Drill Bit

  • Mfr # MP06

  • Zoro # G3962491


product price: $5.47
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP06
Zoro #
G3962491
UPC #
000346448498
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1/4 in
Shank Dia.
1/4"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 in
Drilling Depth
4"
Size
1/4"
Maximum Drilling Depth
4 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
26xD

Description

Hex Shank Drill Bit, Hex, 1/4 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.