Zoro Homepage

6" Carbide 135 Deg. Jobber Length Drill Bit

  • Mfr # MP12

  • Zoro # G3962476


product price: $7.37
/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/8 in
Shank Dia.
1/4"
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP12
Zoro #
G3962476
UPC #
000346448535
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Shank Dia.
1/4"
Size
3/8"
Flute Length
4 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
4"
Shank Hex Size
1/4 in
Maximum Drilling Depth
4 in
Depth:Dia. Ratio
26xD

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Powder Coated
Shank Type - Machining
Hex
Impact Rated
Yes
Shank Shape
Hex
Decimal Equivalent
0.375
Standards
Not Rated
Flute Type
Regular Spiral
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
O
Primary Material Application
General Purpose

Description

Hex Shank Drill Bit, Hex, 3/8 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.