Zoro Homepage

6 in L x 6/12 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # RPRAP6

  • Zoro # G4897006


product price: $13.47
/pk 5, $2.69/ea
Sold in multiples of 25 for $336.75

Key Features

Teeth per Inch
6/12
Length
6 in
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPRAP6
Zoro #
G4897006
UPC #
000346350548
Country of Origin
Switzerland

Dimensions

Length
6 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6/12
Material
Bi-Metal
Back Style
Tapered
Shank
1/2"
For Use With Saw Type
Reciprocating Saws
Application
Wood, Plastic, Metal
Number of Cutting Edges
1
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 6/12, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.