6 in x 14 TPI Reciprocating Saw Blade, BOSCH, 5 PK
Mfr # RM614
Zoro # G608260735
product price: $10.92
/pk 5, $2.18/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Blade Length
6 in
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM614
Zoro #
G608260735
UPC #
000346349917
Country of Origin
Switzerland
Dimensions
Length
6 in
Blade Length
6 in
Height
3/4 in
Blade Thickness
11/32 in
Cut Width
0.035 in
Overall Length
6 in
Cut Width - Maximum
0.04 in
Overall Width
3/4 in
Overall Thickness
0.35 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Metal, Thick Metal
Includes
(5) 6 in 14 TPI Metal Reciprocating Saw Blades
Materials Cut
Metal
Primary Material Application
Thick Metal
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 14, Blade Thickness 11/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.