Zoro Homepage

6 in x 18 TPI Reciprocating Saw Blade, BOSCH, 1 PK

  • Mfr # RS618

  • Zoro # G311378512


product price: $18.49
/ea

Key Features

Teeth per Inch
18
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS618
Zoro #
G311378512
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
9 in
Blade Length
6 in
Cut Width
0.039 in
Overall Length
6 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
Cutting Edge Style
Extreme Cuts
Blade Shank Type
S Shank
Materials Cut
Metal
Primary Material Application
Metal
Shank
S Shank
Blade Material
Bi-Metal
Application
Metal
For Use With Saw Type
Reciprocating Saws
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.039 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, For Use With Saw Type Reciprocating Saws, Blade Shank Type S Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.