6 X 1/16 X 7/8 Type 27 Thin Cutting Disc As46Inox-Bf For Stainless/Metal (Bulk)

  • Mfr # TCW27S600

  • Zoro # G022640762


product price: $4.19
/ea

Key Features

Primary Material Application
Metal/Stainless
Maximum Operating Speed
10,220 RPM
Grit
46
Connector Size
7/8 in
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW27S600
Zoro #
G022640762
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Size
7/8 in
Overall Diameter
6 in
Overall Thickness
0.0625 in

Details

Primary Material Application
Metal/Stainless
Maximum Operating Speed
10,220 RPM
Grit
46
Abrasive Material
Aluminum oxide special grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.