Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4In 4T FT 10o Hook Angle Fiber Cemen

  • Mfr # CB704FC

  • Zoro # G0776539


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7-1/4"
Number of Teeth
40
Hook Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB704FC
Zoro #
G0776539
UPC #
000346340686
Country of Origin
Japan

Dimensions

Blade Dia.
7-1/4"

Details

Item
Edge Diamond Impregnated
Number of Teeth
40
Hook Angle
10 Degrees

Description

Edge Diamond Impregnated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.